Bar Apron with Pocket Black DE123 Black One

Order Code: ZT5181244S

£12.99 Inc VAT (20%)


Description

Two front pockets, inner pocket has tear release closure. Self fabric ties. Width 84cm. Length 40cm. Industrial or domestic wash 65°C. Branded tab on left.

Specifications for Bar Apron with Pocket Black DE123 Black One
  • Colour
    Black
  • Size
    ONE
  • Material
    65% Polyester/35% Cotton
  • Product Type
    Apron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome