Berkeley Denim Brace Bib Apron Black

Order Code: ZT4850090S

£59.99 Inc VAT (20%)

Currently unavailable

Description

Get ready to shout about your uniform with the new Berkeley 'anti-apron' from Chef Works Urban collection - ever challenging caterers' traditional ideas of uniform and trading in classic styles for reinvented originality that's both comfortable and functional. A reworked favourite, the Berkley apron draws on the popular cross-back apron style, although cross-back suspenders are used in place of the typical x shaped tie to secure the apron and distribute weight evenly. Made from 100% cotton denim, the Berkley apron is soft on skin and easy to wash with little special attention needed. The fabric is naturally 'made to fade' for an authentic antiquated look that adds vintage charm combined with modern design character.

See full description
Specifications for Berkeley Denim Brace Bib Apron Black
  • Colour
    Black
  • Product Type
    Bib Apron
  • Material
    100% Cotton Denim

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome