Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
Carpenter's Full Bib Cotton Drill Apron
By Kennedy
1 Review
Order Code:
ZT1170501X
£15.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.29
0%
5 - 9
£14.68
4%
10 - 19
£14.07
8%
20 +
£13.46
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.29
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/carpenters-full-bib-cotton-drill-apron/p/ZT1170501X
Add to quotation
Schedule an order and save 5%
View all Aprons & Bibs
Description
100% cotton drill, with cotton neck loop and ties.Two single stitched pockets.
Tags:
#BulkDiscount
Specifications
Specifications for Carpenter's Full Bib Cotton Drill Apron
MFR Part No.
DA1
Type
Bib Apron
Number of Pockets
2
Material
Cotton
Closure Type
Tie
Disposable/Reusable
Reusable
Colour
White
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome