Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
Cccbsbanw Striped Butchers Apron Navy/White 34" x 40"
By Beeswift Click Original Workwear
Order Code:
ZT1170581X
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
11-13
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/cccbsbanw-striped-butchers-apron-navy-white-34-inch-x-40-inch/p/ZT1170581X
Add to quotation
View all Aprons & Bibs
Description
CCCBSBANW
100% cotton. Anti-tangle ties.
Size: 34" wide x 40" high.
Colour: navy/white stripe.
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Cccbsbanw Striped Butchers Apron Navy/White 34" x 40"
Type
Butcher's Apron
Disposable/Reusable
Reusable
MFR Part No.
CCCBSBANW
Closure Type
Tie
Colour
Navy Blue
Number of Pockets
0
Size
34
Material
Cotton
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome