Ccchabl Half Apron with Pocket Black 29" x 22"

Order Code: ZT1035416P

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

CCCHABL

Chefs half apron with Pocket and anti tangle ties.
65% Polyester 35% Cotton.
Apron size: 29" x 22".
Colour: black.

See full description
Specifications for Ccchabl Half Apron with Pocket Black 29" x 22"
  • Size
    22
  • Disposable/Reusable
    Reusable
  • Type
    Apron
  • Closure Type
    Tie
  • Colour
    Black
  • Number of Pockets
    1
  • Material
    Polyester
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome