Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
CCCWA Black Chefs Waist Fitted Apron
By Beeswift Click Original Workwear
Order Code:
ZT1035417P
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/cccwa-black-chefs-waist-fitted-apron/p/ZT1035417P
Add to quotation
View all Aprons & Bibs
Description
CCCWA
Chef's waist apron. 65% polyester 35% cotton. Anti-tangle ties.
Specifications
Specifications for CCCWA Black Chefs Waist Fitted Apron
Number of Pockets
0
Size
30
Closure Type
Tie
MFR Part No.
CCCWABL36x29
Type
Apron
Colour
Black
Material
Polyester
Cotton
Disposable/Reusable
Reusable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome