Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
CHEFS WAIST APRON BL 36x29
By Beeswift
Order Code:
ZT1576091S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/chefs-waist-apron-bl-36x29/p/ZT1576091S
Add to quotation
View all Aprons & Bibs
Description
Chefs Waist Apron , 65% Polyester 35% Cotton , Anti-Tangle ties , 36" wide x 29" high
Tags:
#BulkDiscount
Specifications
Specifications for CHEFS WAIST APRON BL 36x29
MFR Part No.
CCCWABL36X29
Colour
Black
Length
490mm
Width
355mm
Height
350mm
Fabric Weight
0.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome