CMA42/36 42" x 36" Chemaster PVC Apron Green

Order Code: ZT1248457X

£31.99 Inc VAT (20%)


Description

Delivering long-lasting protection against chemical splash, these high-performance aprons are ideal for a range of industries. This reuseable protection offers excellent resistance to acids, alkalis, and other commonly used industrial chemicals.

Features and Benefits
• Made from tear and abrasion-resistant materials
• Seams are stitched and high-frequency welded for durability
• Ideal for use in a range of industries for reliable protection

Typical Applications
• Chemical handling
• Petrochem refining
• Tank cleaning
• Food industry
• Oil and gas industries
• Shipping

Standards
• EN14605:2005 + A1:2009 Type PB [4]

See full description
Specifications for CMA42/36 42" x 36" Chemaster PVC Apron Green
  • Colour
    Green
  • Number of Pockets
    0
  • Size
    42"x36"
  • Closure Type
    Tie
  • Type
    Chemical-resistant Apron
  • Disposable/Reusable
    Reusable
  • MFR Part No.
    CMA42/36
  • Material
    PVC
  • Series
    Chemmaster
  • Gender
    Unisex
  • Standards Met
    EN 14605:2005+A1 2009 Protective Clothing against Liquid Chemicals
  • Product Type
    Apron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome