Everyday Bib and Brace Black EU Size 3XL

Order Code: ZT3368113S

£43.99 Inc VAT (20%)


Description

Our Everyday Bib and Brace is an essential Dickies style with fully-functional features. This workwear overall is complete with multiple pockets for the workday essentials. Plus the straps and waist can be adjusted for your comfort.Chest back and hip pockets for stashing the essentialsPhone pocket and ruler pocket for small itemsElasticated back and adjustable straps for extra comfortBottom loading pockets for your knee padsInside leg length: 78-80cm

See full description
Specifications for Everyday Bib and Brace Black EU Size 3XL
  • Fit
    Regular
  • Colour
    Black
  • Size
    3XL
  • Upper Material
    65% Polyester/35% Cotton
  • Material
    65% Polyester/35% Cotton
  • Gender
    Men
  • Fastening Method
    Buckle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome