Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
Food Industry Apron White
By Portwest
Order Code:
ZT1067704S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/food-industry-apron-white/p/ZT1067704S
Add to quotation
View all Aprons & Bibs
Description
Food Industry Apron White
Tags:
#BulkDiscount
Specifications
Specifications for Food Industry Apron White
Colour
White
MFR Part No.
2207WHR
Height
43cm
Width
28cm
Fabric Weight
0.554kg
Length
43cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome