0
1
2
3
4
5
6

Leather Tool Apron

Order Code: ZT1332310S

£45.99 Inc VAT (20%)


Description

The stanley tools leather tool apron is made from tough durable leather with multiple holders & pockets for fast access on the job.

Features and Benefits
• Manufactured from genuine high-grade suede leather for longevity
• Tough durable double stitching for enhanced strength
• Reinforced riveted stress points for greater durability
• Designed with quick access pockets and holders for convenient use
• Equipped with a strong integrated steel hammer loop to hold additional tools
• Strong, sturdy adjustable belt and buckle for comfortable fit
• Compatible with part of the STANLEY® leather tool belt range allowing personalisation to suit your needs

Typical Applications
• Industrial
• Tradesperson
• On Site
• Engineers
• Technicians

Notes
• Tools not included

See full description
Specifications for Leather Tool Apron
  • Size
    145cm x 9cm x 26cm
  • Type
    Tool Belt & Holster
  • Colour
    Brown
  • Material
    Leather
  • Number of Pockets
    4
  • MFR Part No.
    STST1-80113
  • Application
    Tools
    Hammer
  • Additional Features
    Part of the STANLEY tool belt range

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome