Low Cost Apron with Pocket Black DE116 Black One

Order Code: ZT5181251S

£11.19 Inc VAT (20%)


Description

Self fabric neckband with adjustable buckle. Large front pocket. Reinforced straps and pocket. Self fabric ties. Width 71cm. Length 91cm. Domestic wash 40°C.

Specifications for Low Cost Apron with Pocket Black DE116 Black One
  • Colour
    Black
  • Material
    65% Polyester/35% Cotton
  • Product Type
    Apron
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome