Money Pocket Apron Black DE126 Black One

Order Code: ZT5181237S

£12.99 Inc VAT (20%)


Description

Three front pockets. Self fabric ties. Width 60cm. Length 30cm. Industrial or domestic wash 65°C. Branded tab on left.

Specifications for Money Pocket Apron Black DE126 Black One
  • Product Type
    Apron
  • Colour
    Black
  • Size
    ONE
  • Material
    65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome