PVC Apron 42"x36"-CLEAR 250 Micron

Order Code: ZT1718848S

£5.99each Inc VAT (20%)
£59.90 minimum order value
QuantityPriceDiscount
1 - 9£5.990%
10 - 19£5.695%
20 +£5.3910%

Minimum order quantity: 10.

Description

This PVC Apron does not come with the apron tie included. This item will need to be purchased separately.

Specifications for PVC Apron 42"x36"-CLEAR 250 Micron
  • MFR Part No.
    CPA42-10
  • Colour
    Transparent
  • Product Type
    Apron
  • Disposable/Reusable
    Reusable
  • Size
    42inx36in
  • Gender
    Unisex
  • Material
    PVC
  • Closure Type
    Tie