0
1
2
3
4
5
6
7

RK100 Pocket Tabards


£6.39 Inc VAT (20%)

See all variants from £6.39

Description

General-purpose tabbard for use in kitchens, serveries etc. 195gsm, 65% polyester,
35% cotton. Large patch pocket. Adjustable stud side tubs. Self fabric bound trim. Teflon-coated.
Available in a full range of sizes from Small to XX-Large.
Choice of colours: black, navy, red*, royal, kelly*, yellow*, white, bottle.
*These colours are available up to size XL only.

Feature Attributes

Number of Pockets:
1 (Pouch Pocket)
Closure Type:
Button
Disposable/Reusable:
Reusable
Material:
Polyester,Cotton
Type:
Tabard
MFR Part No.:
RK100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome