0
1

RK102-BAR Black Waist Fitting Apron

Order Code: ZT1170514X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 - 49£4.4910%
50 +£4.2415%

Order by 12pm, get it Tomorrow

Description

For general use in bars, restaurants, shops and stalls, these one-size aprons offer convenient protection against splashes and spills, while allowing notepads and change to be carried for waiting on customers.

Features and Benefits
• Three open pockets allow for convenient storage
• Teflon coated to protect against splashes and spills
• Machine washable at 60°C for product hygiene

*Image for illustration purposes only.

See full description
Specifications for RK102-BAR Black Waist Fitting Apron
  • Size
    One Size
  • Closure Type
    Tie
  • MFR Part No.
    RK102
  • Number of Pockets
    3
  • Type
    Apron
  • Material
    Polyester
    Cotton
  • Colour
    Black
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome