S843 Navy Tabard with Front Pocket (L)

Order Code: ZT1170560X

£9.99 Inc VAT (20%)


Description

65% polyester, 35% cotton. With 1 front pocket, press stud waist adjustment. Contrast trim. For use in the cleaning and hygiene trades.

Specifications for S843 Navy Tabard with Front Pocket (L)
  • MFR Part No.
    S843
  • Disposable/Reusable
    Reusable
  • Closure Type
    Press Studs
  • Number of Pockets
    1
  • Type
    Tabard
  • Size
    Large
  • Material
    Polycotton Blend
  • Colour
    Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome