Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
Tychem C Shin Length Yellow Apron
By DuPont Tychem
2 Reviews
Order Code:
ZT1170584X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/tychem-c-shin-length-yellow-apron/p/ZT1170584X
Add to quotation
Schedule an order and save 5%
View all Aprons & Bibs
Description
PA30S
DuPont™ Tychem® C apron, shin-length, no seams, neck and waist ties.
Colour: yellow.
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Tychem C Shin Length Yellow Apron
Disposable/Reusable
Reusable
Number of Pockets
0
Type
Apron
Colour
Yellow
Closure Type
Tie
Size
One Size
Material
Tychem® 2000 C
Series
Tychem
MFR Part No.
D13984657
Gender
Unisex
Product Type
Apron
Standards Met
EN 14126 safety standards
EN 1149-1
CE CATEGORY III (Type PB [3]-B, Type PB [4]-B, EN 14126)