White Aprons In Disp. 27 x 42" (RO-200)

Order Code: ZT3673174S

£5.49 Inc VAT (20%)
£5.998% off
QuantityPriceDiscount
1 - 4£5.490%
5 +£5.274%


Description

Shield® Standard Length Disposable Aprons redefine hygiene and convenience. Crafted from light-duty polythene, these aprons offer a protective yet lightweight solution for medical, food handling, and cleaning applications. Supplied in blue and white, they cater to diverse preferences. Ensuring a clean workspace, these aprons strike the perfect balance between protection and practicality.

Features and Benefits
• Packed flat in polybags for convenient and efficient dispensing
• Integrated head hole and waistband ensure a secure fit for added convenience
• An economical solution without compromising on protection or quality

Typical Applications
• Manufacturing
• Food preparation
• Janitorial
• Medical
• Beauty industry
• Waste management
• Local authority

See full description
Specifications for White Aprons In Disp. 27 x 42" (RO-200)
  • Disposable/Reusable
    Disposable
  • Size
    One Size
  • Closure Type
    Tie
  • Material
    Polythene
  • Series
    Shield®
  • Colour
    White
  • MFR Part No.
    A2W/R
  • Type
    Apron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome