Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
Whites Light Duty Water Resistant Bib Apron Blue
By Whites Chefs Clothing
Order Code:
ZT4848088S
£11.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.19
0%
5 +
£10.52
6%
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
11.19
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/whites-light-duty-water-resistant-bib-apron-blue/p/ZT4848088S
Add to quotation
View all Aprons & Bibs
Description
Waterproof bib apron. Waterproof nylon construction. Size (mm/") : 1016/40 (L) x 711/28 (W) .
Tags:
#BulkDiscount
Specifications
Specifications for Whites Light Duty Water Resistant Bib Apron Blue
Colour
Blue
Material
Nylon
Product Type
Bib Apron
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome