Whites Polycotton Bib Apron Black XL

Order Code: ZT4848215S

£16.99 Inc VAT (20%)


Description

Service in style. The Whites XL bib apron in black provides the comfort, protection and good looks needed to make any service a success. Made from a lightweight yet durable polycotton material, the apron is both long-lasting and easy to wear - helping to provide protection against splashes and spills that are all-too-common in the catering and hospitality industries. And thanks to the extra-long waist ties, the apron is suitable for staff of all sizes, so there's no need to buy individually-sized aprons for new starters. As a handy extra, the apron is designed for commercial washing, so it's simple and fast to clean, ready for the next service. Can be customised with names or company logos. Please see the Personalisation section.

See full description
Specifications for Whites Polycotton Bib Apron Black XL
  • Product Type
    Bib Apron
  • Size
    XL
  • Colour
    Black
  • Material
    Polycotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome