Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
Whites Water Resistant Bib Apron Blue and White
By Whites Chefs Clothing
Order Code:
ZT4846579S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/whites-water-resistant-bib-apron-blue-and-white/p/ZT4846579S
Add to quotation
View all Aprons & Bibs
Description
Waterproof nylon construction. Size (mm/") : 1016/40 (L) x 711/28 (W) .
Specifications
Specifications for Whites Water Resistant Bib Apron Blue and White
Material
Nylon
Product Type
Bib Apron
Colour
Blue and White
Size (L x W)
1016mm x 711mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome