Workwear Full Length Apron Navy One Size

Order Code: ZT4061097S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.636%


Description

Key Features:
• Neck Tape & Waist Ties
• Adult (Unisex)
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Sedex, BCI Cotton
• Quality & Value
• Apron Full Length
• 80% Recylced Polyester 20% Cotton
• Full Length Apron
• Classic Fit
• One Size
• 34 Inch/86cm Long
• Guaranteed To Perform At 50 Degree Wash
• Hardwearing Polycotton Work Garment
• 245gsm

See full description
Specifications for Workwear Full Length Apron Navy One Size
  • Colour
    Navy
  • Product Type
    Full Length Apron
  • Fabric
    Woven Twill
  • Gender
    Men
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome