Zip Pocket Apron Black DE125 Black One

Order Code: ZT5181162S

£14.99 Inc VAT (20%)


Description

Three front pockets. One full width zip pocket. Self fabric ties. Width 43cm. Length 25cm. Industrial or domestic wash 65°C. Branded tab on left.

Specifications for Zip Pocket Apron Black DE125 Black One
  • Size
    ONE
  • Product Type
    Apron
  • Material
    65% Polyester/35% Cotton
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome