Zipped Money Pocket Apron Black One Size

Order Code: ZT4060667S

£9.49 Inc VAT (20%)


Description

Key Features:
• 60 Degree Washable
• Adult (Unisex)
• 13 Inch/33cm Long
• Zipped Money Pocket Apron
• 240gsm
• Classic Fit
• One Size
• Apron Waist Length
• Hard Wearing Polycotton Work Garment
• Large Patch Pocket With Zipper
• Curved Hemline
• 65% Polyester 35% Cotton
• WRAP, BSCI, SMETA, OEKOTEX 100,

See full description
Specifications for Zipped Money Pocket Apron Black One Size
  • Colour
    Black
  • Fabric
    Woven Twill
  • Fabric Composition
    65% Polyester, 35% Cotton
  • Certification
    RINA, OEKOTEX 100
  • Size
    One Size
  • Product Type
    Waist Apron
  • Gender
    Men