401718 Wall Mounted Ashbin

Order Code: ZT3077225S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Application: Ash collecting bin.
Base Diameter mm: 260.
Body Colour: Grey.
Body Material: Metal.
Canister Material: Metal.
Capacity L: 2.
Colour: Grey.
Depth mm: 80.
Diameter mm: 260.
Dimensions: H x W x D mm: 320 x 260 x 80.
Height mm: 320.
Liner Material: Galvanised steel.
Material: Metal.
Material: Steel.
Mounting Type: Wall/post.
Product Type: Wall mounted.
Width mm: 260.Drop down front for easy emptying. Grey powder coated steel. Lockable. Capacity - 3L. H x W x D: 320 x 260 x 80mm.

See full description
Specifications for 401718 Wall Mounted Ashbin
  • Material
    Steel
  • Colour
    Grey
  • Capacity
    2L
  • Diameter
    260mm
  • Mounting Type
    Wall or Post
  • Liner Material
    Galvanised Steel
  • Body Material
    Metal
  • Base Diameter
    260mm
  • Canister Material
    Metal
  • Width
    260mm
  • Depth
    80mm
  • Overall Height
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome