ALADDIN Safety Pedestal Ashtray, Capacity 16 L, Black

Order Code: ZT2742486S

£319.99 Inc VAT (20%)


Description

ALADDIN safety pedestal ashtray, capacity 16 l, black. Supplied = assembled. Ashtray capacity = 16 l. Height = 984 mm. Width = 406 mm. Depth = 406 mm. Ashtray material = aluminium. Finish = powder coated. Ashtray colour = black. Weight = 9.07 kg. Type of mounting = with base (free standing) Feature = self-extinguishing, sand-fillable. Place of use = indoor and outdoor use. Inner container material = sheet steel, galvanised. Foot diameter = 406 mm. Fittings = inner container. Product type = pedestal ashtrays. Powder coated pedestal ashtray for indoors and outdoors. Self-extinguishing. Nylon coating for protection against scratches on the housing and base. Reduced oxygen flow chokes flames. Stable, floor anchoring available. Large internal container made of zinc plated sheet steel for long cleaning intervals. Easy to open, the upper and lower part are connected using a nickel-plated brass chain to prevent theft. Capacity 16 litres.

See full description
Specifications for ALADDIN Safety Pedestal Ashtray, Capacity 16 L, Black
  • Product Type
    Pedestal Ashtrays
  • Finish
    Powder-coated
  • Mounting Type
    with Base (Free Standing)
  • Supplied
    Assembled
  • Ashtray Colour
    Black
  • Foot Diameter
    406mm
  • Inner Container Material
    Sheet Steel, Galvanised
  • Applications
    Indoor and Outdoor Use
  • Weight
    9.07kg
  • Depth
    406mm
  • Ashtray Material
    Aluminium
  • Width
    406mm
  • Overall Height
    984mm
  • Ashtray Capacity
    16L
  • Fittings
    Inner Container

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome