Bin - Tower- Hooded Top Black POWDER-850X200X200MM

Order Code: ZT3076716S

£449.99 Inc VAT (20%)


Description

Capacity L: 6.6.
Colour: Black.
Depth mm: 200.
Dimensions: H x W x D mm: 850 x 200 x 200.
Finish: Hammered texture powder coated.
Height mm: 850.
Material: Mild steel.
Material: Steel.
Product Type: Freestanding.
Type: Hooded top.
Width mm: 200.Inner collection tray reduces smoke and odour emissions. Can be free standing, bolted (bolts not included) or weighted. Capacity approx. 6.6 litres. Inner collection tray dimensions H x W x D 200 x 200 x 200mm.

See full description
Specifications for Bin - Tower- Hooded Top Black POWDER-850X200X200MM
  • Colour
    Black
  • Material
    Steel
  • Capacity
    6.6L
  • Width
    200mm
  • Depth
    200mm
  • Overall Height
    850mm
  • Finish
    Hammered Texture Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome