Combination Ashtray, Capacity 17 L, HxØ660 X 230mm, Stainless Steel, 1 Access Opening

Order Code: ZT2711281S

£459.99 Inc VAT (20%)


Description

Combination ashtray, capacity 17 l, Hx 660 x 230 mm, stainless steel, 1 access opening. Supplied = assembled. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 17 l. Waste collector diameter = 230 mm. Ashtray material = aluminium. Ashtray colour = aluminium silver. Place of use = indoor and outdoor use. Type of mounting = free standing. Finish = stainless steel. Feature = sand-fillable, round. Hood = without. Weight = 5 kg. Design of access opening = 1. Product type = pedestal combination ashtrays. Round. Aluminium ashtray insert for sand filling. Zinc plated sieve. Side deposit openings for rubbish. Zinc plated inner bin with metal bar handles as an accessory.

See full description
Specifications for Combination Ashtray, Capacity 17 L, HxØ660 X 230mm, Stainless Steel, 1 Access Opening
  • Product Type
    Pedestal Combination Ashtrays
  • Diameter
    230mm
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Capacity
    17L
  • Mounting Type
    Free Standing
  • Design of Access Opening
    1
  • Finish
    Stainless Steel
  • Features
    Sand-Fillable, Round
  • Weight
    5kg
  • Applications
    Indoor and Outdoor Use
  • Hood
    Without
  • Ashtray Material
    Aluminium
  • Waste Collector Colour
    Stainless Steel
  • Ashtray Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome