Combination Ashtray, Capacity 24 L, Height 800mm

Order Code: ZT2740808S

£629.99 Inc VAT (20%)


Description

Combination ashtray, capacity 24 l, height 800 mm. Supplied = assembled. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 24 l. Waste collector diameter = 245 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Place of use = indoor and outdoor use. Type of mounting = free standing. Finish = glossy. Weight = 7.9 kg. Product type = pedestal combination ashtrays. Attractive waste collector with ashtray made of stainless steel. Ideal for use indoors and in sheltered outdoor areas. Combination of an ashtray and waste collector. The container is made of polished stainless steel. The special design of the lid prevents a constant exchange of oxygen, so that any fire and cinders are extinguished. Black matt coating on lid and base. Access opening with edge protection, available in two sizes.

See full description
Specifications for Combination Ashtray, Capacity 24 L, Height 800mm
  • Mounting Type
    Free Standing
  • Finish
    Glossy
  • Waste Collector Colour
    Stainless Steel
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Product Type
    Pedestal Combination Ashtrays
  • Material
    Stainless Steel
  • Capacity
    24L
  • Diameter
    245mm
  • Applications
    Indoor and Outdoor Use
  • Weight
    7.9kg
  • Ashtray Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome