Combination Ashtray, Capacity 29 L, WxHxD 250 X 655 X 250mm, Red

Order Code: ZT2741890S

£339.99 Inc VAT (20%)


Description

Combination ashtray, capacity 29 l, WxHxD 250 x 655 x 250 mm, red. Supplied = assembled. Height = 655 mm. Width = 250 mm. Depth = 250 mm. Waste collector material = sheet steel. Waste collector colour = red. Waste collector capacity = 29 l. Type of mounting = free standing. Finish = powder coated. Feature = sand-fillable. Hood = without. Weight = 4.8 kg. Product type = pedestal combination ashtrays. Robust material. With ashtray top. Large deposit hole. Attractive, square design. Ideal for use in indoor and sheltered outdoor areas, in foyers, hotels, office buildings, communal and public buildings, shopping centres. Combination of an ashtray and waste collector with four access openings, made of sheet steel powder coated in different colours. The capacity totals approx. 29 litres. The ashtray insert is suitable for filling with sand. The sieve is zinc plated. The sand is not included in the delivery, see accessories.

See full description
Specifications for Combination Ashtray, Capacity 29 L, WxHxD 250 X 655 X 250mm, Red
  • Mounting Type
    Free Standing
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Waste Collector Colour
    Red
  • Material
    Sheet Steel
  • Product Type
    Pedestal Combination Ashtrays
  • Capacity
    29L
  • Depth
    250mm
  • Features
    Sand-Fillable
  • Width
    250mm
  • Weight
    4.8kg
  • Overall Height
    655mm
  • Hood
    Without

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome