Combination Ashtray, Capacity 75 L, WxHxD 396 X 919 X 425mm, Graphite

Order Code: ZT2740884S

£999.99 Inc VAT (20%)


Description

Combination ashtray, capacity 75 l, WxHxD 396 x 919 x 425 mm, graphite. Supplied = assembled. Height = 919 mm. Width = 396 mm. Depth = 425 mm. Waste collector material = sheet steel. Waste collector colour = graphite. Waste collector capacity = 75 l. Ashtray material = sheet steel. Ashtray colour = graphite. Type of mounting = free standing. Feature = lockable. Fittings = inner container. Inner container material = sheet steel, galvanised. Weight = 20 kg. Product type = pedestal combination ashtrays. Robust waste collector with an ashtray. Easy to empty due to inner container. Ideal for use in indoor areas and sheltered outdoor areas, entrance areas, office buildings, hotels, shopping centres and public buildings. The waste and ashtray combination PYRAMID has a high capacity and a very robust and weather resistant housing to make it ideally suited for use in busy public areas. The inner container with a very large collection capacity can be removed for emptying, and the pyramid with the perforated roof can be folded up to empty the ashtray insert.

See full description
Specifications for Combination Ashtray, Capacity 75 L, WxHxD 396 X 919 X 425mm, Graphite
  • Mounting Type
    Free Standing
  • Ashtray Colour
    Graphite
  • Waste Collector Colour
    Graphite
  • Supplied
    Assembled
  • Capacity
    75L
  • Material
    Sheet Steel
  • Product Type
    Pedestal Combination Ashtrays
  • Inner Container Material
    Sheet Steel, Galvanised
  • Overall Height
    919mm
  • Depth
    425mm
  • Weight
    20kg
  • Fittings
    Inner Container
  • Ashtray Material
    Sheet Steel
  • Features
    Lockable
  • Width
    396mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome