Combination Ashtray, Capacity 75 L, WxHxD 396 X 919 X 425mm, New Silver

Order Code: ZT2740945S

£999.99 Inc VAT (20%)


Description

Combination ashtray, capacity 75 l, WxHxD 396 x 919 x 425 mm, new silver. Supplied = assembled. Height = 919 mm. Width = 396 mm. Depth = 425 mm. Waste collector material = sheet steel, powder coated. Waste collector colour = silver. Waste collector capacity = 75 l. Ashtray colour = silver. Type of mounting = free standing. Feature = lockable. Fittings = inner container. Inner container material = sheet steel, galvanised. Weight = 20 kg. Product type = pedestal combination ashtrays. Robust waste collector with an ashtray. Easy to empty due to inner container. Ideal for use in indoor areas and sheltered outdoor areas, entrance areas, office buildings, hotels, shopping centres and public buildings. The waste and ashtray combination PYRAMID has a high capacity and a very robust and weather resistant housing to make it ideally suited for use in busy public areas. The inner container with a very large collection capacity can be removed for emptying, and the pyramid with the perforated roof can be folded up to empty the ashtray insert.

See full description
Specifications for Combination Ashtray, Capacity 75 L, WxHxD 396 X 919 X 425mm, New Silver
  • Mounting Type
    Free Standing
  • Supplied
    Assembled
  • Ashtray Colour
    Silver
  • Waste Collector Colour
    Silver
  • Inner Container Material
    Sheet Steel, Galvanised
  • Capacity
    75L
  • Product Type
    Pedestal Combination Ashtrays
  • Material
    Sheet Steel, Powder Coated
  • Depth
    425mm
  • Overall Height
    919mm
  • Features
    Lockable
  • Fittings
    Inner Container
  • Width
    396mm
  • Weight
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome