Combination Ashtray, Capacity 75 L, WxHxD 396 X 919 X 425mm, Stainless Steel

Order Code: ZT2740918S

£1,549.99 Inc VAT (20%)


Description

Combination ashtray, capacity 75 l, WxHxD 396 x 919 x 425 mm, stainless steel. Supplied = assembled. Height = 919 mm. Width = 396 mm. Depth = 425 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 75 l. Ashtray colour = stainless steel. Type of mounting = free standing. Feature = lockable. Fittings = inner container. Inner container material = sheet steel, galvanised. Weight = 22 kg. Product type = pedestal combination ashtrays. Robust waste collector with an ashtray. Easy to empty due to inner container. Ideal for use in indoor areas and sheltered outdoor areas, entrance areas, office buildings, hotels, shopping centres and public buildings. The waste and ashtray combination PYRAMID has a high capacity and a very robust and weather resistant housing to make it ideally suited for use in busy public areas. The inner container with a very large collection capacity can be removed for emptying, and the pyramid with the perforated roof can be folded up to empty the ashtray insert.

See full description
Specifications for Combination Ashtray, Capacity 75 L, WxHxD 396 X 919 X 425mm, Stainless Steel
  • Mounting Type
    Free Standing
  • Ashtray Colour
    Stainless Steel
  • Supplied
    Assembled
  • Waste Collector Colour
    Stainless Steel
  • Inner Container Material
    Sheet Steel, Galvanised
  • Product Type
    Pedestal Combination Ashtrays
  • Capacity
    75L
  • Material
    Stainless Steel
  • Features
    Lockable
  • Depth
    425mm
  • Width
    396mm
  • Overall Height
    919mm
  • Weight
    22kg
  • Fittings
    Inner Container

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome