Combination Ashtray, Capacity 9 L, HxØ610 X 240mm, Stainless Steel

Order Code: ZT2737046S

£299.99 Inc VAT (20%)


Description

Combination ashtray, capacity 9 l, Hx 610 x 240 mm, stainless steel. Supplied = assembled. Waste collector material = stainless steel. Waste collector capacity = 9 l. Waste collector diameter = 240 mm. Ashtray material = stainless steel. Type of mounting = none. Hood = without. Fittings = inner container. Inner container material = metal. Weight = 3.3 kg. Product type = pedestal combination ashtrays. Attractive combination ashtray made of stainless steel with inner bin.

See full description
Specifications for Combination Ashtray, Capacity 9 L, HxØ610 X 240mm, Stainless Steel
  • Mounting Type
    None
  • Supplied
    Assembled
  • Material
    Stainless Steel
  • Capacity
    9L
  • Diameter
    240mm
  • Product Type
    Pedestal Combination Ashtrays
  • Inner Container Material
    Metal
  • Fittings
    Inner Container
  • Hood
    Without
  • Weight
    3.3kg
  • Ashtray Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome