Combination Ashtray, Flame Extinguishing, Capacity 40 L, HxØ800 X 310mm, Black

Order Code: ZT2741710S

£339.99 Inc VAT (20%)


Description

Combination ashtray, flame extinguishing, capacity 40 l, Hx 800 x 310 mm, black. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = black. Waste collector capacity = 40 l. Waste collector diameter = 310 mm. Ashtray colour = black. Place of use = indoor and outdoor use. Type of mounting = free standing. Feature = self-extinguishing. Hood = with. Weight = 7.6 kg. Product type = pedestal combination ashtrays. Fire retardant extinguishing lid. Easy to empty by removing the lid. Ashtray also provides protection from rain for the waste paper bin. Ideal for indoor and sheltered outdoor areas, in foyers, hotels, office buildings, communal and public buildings, shopping centres. Combination of an ashtray and waste container. The container is made of coated sheet steel. The special design of the lid prevents a constant exchange of oxygen, so that any fire and cinders are extinguished. The base ring is made of heat resistant rubber. The ashtray insert is suitable for filling with sand. Lid and base with matt black coating. Deposit slot with edge protection.

See full description
Specifications for Combination Ashtray, Flame Extinguishing, Capacity 40 L, HxØ800 X 310mm, Black
  • Product Type
    Pedestal Combination Ashtrays
  • Capacity
    40L
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Diameter
    310mm
  • Hood
    With
  • Mounting Type
    Free Standing
  • Weight
    7.6kg
  • Applications
    Indoor and Outdoor Use
  • Waste Collector Colour
    Black
  • Ashtray Colour
    Black
  • Features
    Self-Extinguishing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome