Combination Ashtray, Flame Extinguishing, Capacity 75 L, HxØ900 X 380mm, Grey

Order Code: ZT2741811S

£519.99 Inc VAT (20%)


Description

Combination ashtray, flame extinguishing, capacity 75 l, Hx 900 x 380 mm, grey. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = grey. Waste collector capacity = 75 l. Waste collector diameter = 380 mm. Ashtray colour = black. Place of use = indoor and outdoor use. Type of mounting = free standing. Feature = self-extinguishing. Hood = with. Weight = 11 kg. Product type = pedestal combination ashtrays. Fire retardant extinguishing lid. Easy to empty by removing the lid. Ashtray also provides protection from rain for the waste paper bin. Ideal for indoor and sheltered outdoor areas, in foyers, hotels, office buildings, communal and public buildings, shopping centres. Combination of an ashtray and waste container. The container is made of coated sheet steel. The special design of the lid prevents a constant exchange of oxygen, so that any fire and cinders are extinguished. The base ring is made of heat resistant rubber. The ashtray insert is suitable for filling with sand. Lid and base with matt black coating. Deposit slot with edge protection.

See full description
Specifications for Combination Ashtray, Flame Extinguishing, Capacity 75 L, HxØ900 X 380mm, Grey
  • Material
    Sheet Steel
  • Diameter
    380mm
  • Capacity
    75L
  • Product Type
    Pedestal Combination Ashtrays
  • Supplied
    Assembled
  • Features
    Self-Extinguishing
  • Hood
    With
  • Applications
    Indoor and Outdoor Use
  • Mounting Type
    Free Standing
  • Ashtray Colour
    Black
  • Weight
    11kg
  • Waste Collector Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome