Combination Ashtray, Round, Capacity 12.5 L, HxØ610 X 250mm, Black Matt Finish

Order Code: ZT2737073S

£199.99 Inc VAT (20%)


Description

Combination ashtray, round, capacity 12.5 l, Hx 610 x 250 mm, black matt finish. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = black. Waste collector capacity = 12.5 l. Waste collector diameter = 250 mm. Ashtray colour = silver. Type of mounting = none. Finish = matt. Hood = without. Fittings = inner container. Inner container material = metal, zinc plated. Weight = 3.79 kg. Product type = pedestal combination ashtrays. Combination ashtray with zinc plated inner bin.

See full description
Specifications for Combination Ashtray, Round, Capacity 12.5 L, HxØ610 X 250mm, Black Matt Finish
  • Finish
    Matt
  • Ashtray Colour
    Silver
  • Supplied
    Assembled
  • Waste Collector Colour
    Black
  • Capacity
    12.5L
  • Diameter
    250mm
  • Inner Container Material
    Metal, Zinc Plated
  • Material
    Sheet Steel
  • Product Type
    Pedestal Combination Ashtrays
  • Weight
    3.79kg
  • Fittings
    Inner Container
  • Hood
    Without