Combination Column Ashtray, Capacity 5 L, WxHxD 180 X 1150 X 150mm, Stainless Steel

Order Code: ZT2744420S

£1,199.99 Inc VAT (20%)


Description

Combination column ashtray, capacity 5 l, WxHxD 180 x 1150 x 150 mm, stainless steel. Supplied = assembled. Height = 1150 mm. Width = 180 mm. Depth = 150 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 5 l. Ashtray material = stainless steel. Ashtray colour = stainless steel. Ashtray capacity = 2 l. Place of use = indoor and outdoor use. Type of mounting = floor anchor. Finish = stainless steel. Feature = lockable. Hood = with. Fittings = inner container. Weight = 10 kg. Product type = combination column ashtrays. Anti-theft base plate. Lockable and weather protected. Attractive column ashtray that combines the ashtray and waste collector with a self closing access flap. Made of polished stainless steel or of zinc plated and powder coated sheet steel. Equipped with two separate, individually removable inserts (container capacity approx. 2 or 5 litres) and lock incl. key. Assembly material included in delivery.

See full description
Specifications for Combination Column Ashtray, Capacity 5 L, WxHxD 180 X 1150 X 150mm, Stainless Steel
  • Finish
    Stainless Steel
  • Mounting Type
    Floor Anchor
  • Waste Collector Colour
    Stainless Steel
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Product Type
    Combination Column Ashtrays
  • Capacity
    5L
  • Material
    Stainless Steel
  • Features
    Lockable
  • Depth
    150mm
  • Ashtray Material
    Stainless Steel
  • Ashtray Capacity
    2L
  • Fittings
    Inner Container
  • Hood
    With
  • Width
    180mm
  • Overall Height
    1150mm
  • Applications
    Indoor and Outdoor Use
  • Weight
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome