Combination Wall Ashtray With Waste Disposal, HxWxD 505 X 200 X 125mm, Stainless Steel

Order Code: ZT2744079S

£599.99 Inc VAT (20%)


Description

Combination wall ashtray with waste disposal, HxWxD 505 x 200 x 125 mm, stainless steel. Supplied = assembled. Material = stainless steel. Ashtray colour = stainless steel. Fittings = inner container. Inner container material = sheet steel, galvanised. Type of mounting = wall mounting. Height = 505 mm. Width = 200 mm. Depth = 125 mm. Finish = rust free. Weight = 5.5 kg. Place of use = indoor and outdoor use. Product type = wall mounted ashtrays. Reversible metal sign. With deposit opening for rubbish. This stylish and practical wall ashtray with an additional insert for waste makes an impression with its sleek design. There is one removable insert each for ash and waste which is made of zinc plated sheet steel. Supplied with mounting materials.

See full description
Specifications for Combination Wall Ashtray With Waste Disposal, HxWxD 505 X 200 X 125mm, Stainless Steel
  • Material
    Stainless Steel
  • Finish
    Rust Free
  • Mounting Type
    Wall Mounting
  • Product Type
    Wall Mounted Ashtrays
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Inner Container Material
    Sheet Steel, Galvanised
  • Weight
    5.5kg
  • Applications
    Indoor and Outdoor Use
  • Fittings
    Inner Container
  • Overall Height
    505mm
  • Depth
    125mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome