Combined Litter Bin and Wall Ashtray

Order Code: ZT3080699S

£299.99 Inc VAT (20%)


Description

Capacity L: 13.
Colour: Grey.
Depth mm: 170.
Finish: Powder coated.
Height mm: 560.
Material: Steel.
Product Type: Wall mounted.
Width mm: 340.Combined ashtray and 13 litre waste bin. Steel construction, powder coated finish. H x W x D: 560 x 340 x 170mm. Front door access to empty easily.

See full description
Specifications for Combined Litter Bin and Wall Ashtray
  • Material
    Steel
  • Colour
    Grey
  • Capacity
    13L
  • Finish
    Powder-coated
  • Depth
    170mm
  • Width
    340mm
  • Overall Height
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome