Conical Ashtray Metal, Stainless Steel, Rust Free

Order Code: ZT2705834S

£419.99 Inc VAT (20%)


Description

Conical ashtray made of metal, stainless steel, rust free. Supplied = flat pack. Height = 730 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Ashtray diameter = 400 mm. Weight = 4.4 kg. Type of mounting = free standing. Hood = without. Feature = sand-fillable. Place of use = indoor and outdoor use. Foot diameter = 400 mm. Product type = conical ashtrays. High corrosion protection due to UV resistant coating. With removable zinc plated sieve and insert to save sand. Bottom part with floor spacers. Recommended amount of sand per filling approx. 6 kg.

See full description
Specifications for Conical Ashtray Metal, Stainless Steel, Rust Free
  • Supplied
    Flat Pack
  • Product Type
    Conical Ashtrays
  • Foot Diameter
    400mm
  • Hood
    Without
  • Ashtray Material
    Stainless Steel
  • Applications
    Indoor and Outdoor Use
  • Ashtray Colour
    Stainless Steel
  • Weight
    4.4kg
  • Mounting Type
    Free Standing
  • Overall Height
    730mm
  • Features
    Sand-Fillable
  • Ashtray Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome