Designer Wall Ashtray, Stainless Steel, Satin Finish, Capacity 3 L

Order Code: ZT2731680S

£279.99 Inc VAT (20%)


Description

Designer wall ashtray, stainless steel, satin finish, capacity 3 l. Supplied = assembled. Ashtray capacity = 3 l. Material = stainless steel. Ashtray colour = stainless steel. Fittings = inner container. Inner container material = powder coated. Height = 320 mm. Width = 240 mm. Depth = 100 mm. Finish = satin finish. Weight = 0.8 kg. Feature = lockable. Place of use = indoor and outdoor use. Product type = wall mounted ashtrays. Easy to empty. Weather protected. Including assembly material and triangular utility key.

See full description
Specifications for Designer Wall Ashtray, Stainless Steel, Satin Finish, Capacity 3 L
  • Material
    Stainless Steel
  • Product Type
    Wall Mounted Ashtrays
  • Finish
    Satin Finish
  • Ashtray Colour
    Stainless Steel
  • Supplied
    Assembled
  • Inner Container Material
    Powder Coated
  • Weight
    0.8kg
  • Depth
    100mm
  • Fittings
    Inner Container
  • Applications
    Indoor and Outdoor Use
  • Features
    Lockable
  • Overall Height
    320mm
  • Ashtray Capacity
    3L
  • Width
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome