Economy Wall Mounted Ash Bin

Order Code: ZT3079757S

£149.99 Inc VAT (20%)


Description

Capacity L: 2.5.
Colour: Black.
Depth mm: 80.
Dimensions: H x W x D mm: 275 x 205 x 80.
Height mm: 275.
Material: Steel.
Mounting Type: Wall.
Product Type: Wall mounted.
Width mm: 205.Wall mounted ashtray bin. 2.5 litre capacity. H x W x D 275 x 205 x 80mm. Black.

See full description
Specifications for Economy Wall Mounted Ash Bin
  • Colour
    Black
  • Material
    Steel
  • Capacity
    2.5L
  • Mounting Type
    Wall
  • Overall Height
    275mm
  • Width
    205mm
  • Depth
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome