Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Ash Trays & Bins
Floor Ash Tray
2 Review
Order Code:
ZT1183430X
£27.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it on
Thu, 21st Nov
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/safety/ash-trays-and-bins/floor-ash-tray/p/ZT1183430X
Add to quotation
Schedule an order and save 5%
View all Ash Trays & Bins
Description
Capacity: 5ltr.
Specifications
Specifications for Floor Ash Tray
Colour
Silver
Overall Height
100mm
Resistance Features
Weather-resistant
Maximum Volume Capacity
5L
Overall Width
340mm
Material
Stainless Steel
Equipment Type
Floor Standing
Overall Depth
230mm
MFR Part No.
HEN017
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome