Freestanding Ashtray Post. 900MM High and 76MM Diameter

Order Code: ZT3076648S

£249.99 Inc VAT (20%)


Description

Application: External.
Base Diameter mm: 180.
Body Colour: Silver.
Body Material: Steel.
Canister Material: Steel.
Depth mm: 180.
Diameter mm: 80.
Dimensions: H x W x D mm: 900 x 180 x 180.
Finish: Brushed steel.
Height mm: 900.
Includes: Key & brush.
Material: Steel.
Mounting Type: Can bolt to floor.
Width mm: 180.High quality stainless steel construction for outdoor conditions. Painted steel base with predrilled fixing holes. Lockable internal cylinder with easy removal offering a clean disposal method. 1.5L capacity. H x Dia: 900 x 180mm.

See full description
Specifications for Freestanding Ashtray Post. 900MM High and 76MM Diameter
  • Material
    Steel
  • Diameter
    80mm
  • Finish
    Brushed Steel
  • Mounting Type
    Can bolt to floor
  • Depth
    180mm
  • Canister Material
    Steel
  • Base Diameter
    180mm
  • Overall Height
    900mm
  • Width
    180mm
  • Colour
    Silver
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome