Galvanised Mini Garden Incinerator Tapered

Order Code: ZT4958184S

£11.29 Inc VAT (20%)


Description

Ambassador Galvanised Mini Garden Incinerator Tapered Durable galvanised steel Smaller size unit is easily relocated Ideal for burning paper, documents, letters, leaves and wood etc H:29cm W:26.5cm D:23.5cm 15L Capacity

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Galvanised Mini Garden Incinerator Tapered
  • Width
    26.5cm
  • Capacity
    15L
  • Product Type
    Mini Garden Incinerator
  • Depth
    23.5cm
  • Material
    Galvanised Steel
  • Overall Height
    29cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome