Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Ash Trays & Bins
GroundsKeeper Tuscan Security Kit
By Rubbermaid
Order Code:
ZT1030269P
£23.99
each
Inc VAT (20%)
£215.91 minimum order value
Quantity
Price
Discount
1 - 9
£23.99
0%
10 - 19
£22.79
5%
20 +
£21.59
10%
9
Add to basket
Minimum order quantity: 9.
Get it in
9-13
working days
Available
GBP
215.91
https://www.zoro.co.uk/shop/safety/ash-trays-and-bins/groundskeeper-tuscan-security-kit/p/ZT1030269P
Add to quotation
View all Ash Trays & Bins
Description
The security kit for the Rubbermaid Groundskeeper Tuscan ensures that the container remains secure.
Tags:
#BulkDiscount
Specifications
Specifications for GroundsKeeper Tuscan Security Kit
MFR Part No.
FG9W29000000
Overall Width
330mm
Resistance Features
Weather-resistant
Equipment Type
Security Kit for Ash Tray
Product Type
Security Kit
Colour
Silver
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome