Metropolitan Smokers Station Black

Order Code: ZT1030221P

£269.99 Inc VAT (20%)


Description

Stainless Steel strut plates on both sides of unit.

Long lasting uni-koat powder-coated finish

Integrated keyed cam lock secures lid against tampering and helps reduce replacement costs

All metal construction in a slim contemporary design

Base features holes for standard 3.95cm lag or concrete bolts (not included) and is weighted for stability.

See full description
Specifications for Metropolitan Smokers Station Black
  • Overall Height
    1087mm
  • Colour
    Black
  • Material
    Stainless Steel
  • Resistance Features
    Weather-resistant
  • Overall Depth
    427mm
  • MFR Part No.
    FGR93400BK
  • Equipment Type
    Floor Standing
  • Overall Width
    220mm
  • Maximum Volume Capacity
    1800 Butts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome