Modern Stainless Steel Pedestal Ashtray, 4.9 L Capacity, Silver/Black

Order Code: ZT2694973S

£549.99 Inc VAT (20%)


Description

Modern stainless steel pedestal ashtray, 4.9 l capacity, silver/black. Supplied = flat pack. Ashtray capacity = 4.9 l. Height = 1000 mm. Ashtray material = stainless steel. Ashtray colour = silver, black. Weight = 9.1 kg. Type of mounting = floor anchor. Hood = with. Feature = lockable. Place of use = indoor and outdoor use. Base material = sheet steel, powder coated. Colour of foot = black. Material properties = rust free. Diameter = 400 mm. Product type = pedestal ashtrays. Large footprint, can be anchored to floor, lockable. High capacity - lower maintenance costs. Easy to empty - without having to touch cigarette waste. Large stub-out surface made of rust free steel and 360° opening. Made of stainless steel and powder coated sheet steel.

See full description
Specifications for Modern Stainless Steel Pedestal Ashtray, 4.9 L Capacity, Silver/Black
  • Product Type
    Pedestal Ashtrays
  • Mounting Type
    Floor Anchor
  • Ashtray Colour
    Silver, Black
  • Supplied
    Flat Pack
  • Diameter
    400mm
  • Material Properties
    Rust Free
  • Ashtray Material
    Stainless Steel
  • Weight
    9.1kg
  • Base Material
    Sheet Steel, Powder Coated
  • Ashtray Capacity
    4.9L
  • Applications
    Indoor and Outdoor Use
  • Features
    Lockable
  • Overall Height
    1000mm
  • Colour of Foot
    Black
  • Hood
    With

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome